References
Facom:82H.11/32SR
Rubix:157A2371
EAN:3148518705417



Product details : FACOM COMBINATION WRENCH 82H.11/32SR
82H.SR - Male inch wrenches ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x45x8 mm |
| Package weight | 60 g |
| Imprint | hex / allen |
| Imprint size | 11/32'' |
| Length | 97 mm |
| Finishing | copper/beryllium |
Show UNSPSC/ECL@SS
£ 91.00 excl. VAT
/ Each
£ 109.20 incl. VAT
- Delivery usually within ( 14 ) days
