Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 6MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 6MM
Ballpoint wrenches - long arm - metric nickel plated
References
roebuck:
5095531
rubix:
2525659
ean:
3660338517617
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
Length
186
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 6MM
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6 mm
Length
186
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.04
excl. VAT
/
Each
£
2.45
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
ROEBUCK BALL HEX WRENCH LONG ARM 1/4 INCH
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 10.MM
ROEBUCK HEX WRENCH SHORT ARM 5/32 INCH
WERA 024012 967 TORX KEY TX25/60 SHORT BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 5/8 INCH
ROEBUCK T HANDLE HEX KEY BALL POINT 5/16 INCH
FACOM 7/32 LONG BALL HEX 83SH.7/32
FACOM COMBINATION WRENCH 82H.5/16SR
FACOM COMBINATION WRENCH 82H.5/32SR
WERA 022702 3950PKL HEX KEY 2.5/112 LONG BALLEND STAINLESS
GEDORE 8756-06 DRIVE CONNECTOR PIN 7774040
STAHLWILLE 43250030 M3X200MM T-HANDLE DRIVER
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
"STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""