References
Gedore:42 19
Rubix:113A9230
Manufacturer :6341740
EAN:4010886634172

Product details : GEDORE 19MM ALLEN KEY 42 19
Walter Titex
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 19 mm |
| Length | 199 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Delivery usually within ( 8 ) days
