FACOM HEXAGONAL KEY 83.5AVSE
83.AVSE - Insulated male angled wrenches 1,000 volts VSE series
See technical informationReferences
Facom:83.5AVSE
Rubix:1235647
EAN:3148511246689



Product details : FACOM HEXAGONAL KEY 83.5AVSE
83.AVSE - Insulated male angled wrenches 1,000 volts VSE series
-Wrench manufactured in an alloyed steel treated for superior resistance to standards specifications.
- Insulation with "safety" colour coding.
-Wrench manufactured in an alloyed steel treated for superior resistance to standards specifications.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x88x10 mm |
| Package weight | 57 g |
| Imprint | hex / allen |
| Imprint size | 5 |
| Length | 125 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ Each
£ 21.83 incl. VAT
- Delivery usually within ( 14 ) days
