References
Gedore:VDE IN 19 8
Rubix:120A1338
Manufacturer :6124640
EAN:4010886612460
Product details : GEDORE 8MMVDE INHEX SOCKET VDE IN 19 8
VDE Screwdriver bit socket 1/2" 8 mm With pressed-in pin With square drive according to DIN 3120 - C 12.5, ISO 1174, with ball groove Tip GEDORE vanadium special steel VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Sockets can only be combined with VDE 1989 T, VDE 1991, VDE 1993 U and VDE 4507
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 8 mm |
| Length | 106 mm |
Show UNSPSC/ECL@SS
£ 33.95 excl. VAT
/ Each
£ 40.74 incl. VAT
- Delivery usually within ( 8 ) days

