Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 5/64 INCH
ROEBUCK BALL HEX WRENCH LONG ARM 5/64 INCH
Ballpoint wrenches - long arm - imperial phosphate
References
roebuck:
3947603
rubix:
102191
ean:
3660338515071
Technical specifications
Imprint
Hex / Allen
Imprint size
5/64
Length
102
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 5/64 INCH
Standard: BS2470 1973; BS4168 1983
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5/64
Length
102
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.72
excl. VAT
/
Each
£
0.86
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
GEDORE 19MM ALLEN KEY 42 19
FACOM HEXAGONAL KEY 82H.12
FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY
FACOM TORX KEY 89S.25
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
ROEBUCK HEX WRENCH SHORT ARM 12MM 250-120-01-42033
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
WERA 023125 354 SCREWDRIVER HEX-PLUS 6.0/80 K'FORM+
ROEBUCK HEX WRENCH LONG ARM 3/16 INCH
FACOM HEX KEY 83.12AVSE
WERA 027108 950PKL BM HEX KEY 8.0/200 LONG BALLEND BLACKLASER
FACOM TORX KEY 89S.45
FACOM 84TZ.3SLS T-HANDLE METRIC HEX KEY 3MM - SAFETY LOCK SYSTEM
WERA 022708 3950PKL HEX KEY 8.0/195 LONG BALLEND STAINLESS
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC