83H - Long male Allen keys in inches
Imprint | hex / allen |
---|---|
Imprint size | 7/64'' |
Length | 90 mm |
Logistic Weight | 7 g |
---|---|
Packaged dimensions (D x W x H) | 94x20x3 mm |
Package weight | 6 g |
Imprint | hex / allen |
Imprint size | 7/64'' |
Length | 90 mm |
Finishing | phosphate |
Usually arrives within 14 working days