Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
MAKITA 783203-8 HEX WRENCH 5
MAKITA 783203-8 HEX WRENCH 5
HEX WRENCH 5
References
makita:
783203-8
rubix:
301A9675
ean:
0088381102674
Product details
Technical specifications
Product details : MAKITA 783203-8 HEX WRENCH 5
HEX WRENCH 5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.54
excl. VAT
/
Each
£
0.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 1/8 INCH
GEDORE 42 EL 5 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 2.5MM
FACOM 82H.0,9 HEXAGONAL KEY 82H.09
GEDORE 42 9 M9 AF ALLEN KEY 6341150
FACOM HEXAGONAL KEY 83H.8
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
FACOM HEXAGONAL KEY 82H.9
ROEBUCK HEX WRENCH SHORT ARM 4MM 250-040-01-42033
FACOM 84TZ.1/4SLS T-HANDLE SAE HEX KEY 1/4IN - SAFETY LOCK SYSTEM
WERA 024354 967SPKL BO MULTICOLOUR TORX KEY TX20/96 BALLEND BLACKLASER
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
ROEBUCK T HANDLE HEX KEY BALL POINT 3/16 INCH
FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 83H.4