ROEBUCK BALL HEX WRENCH LONG ARM 3MM
Ballpoint wrenches - long arm - metric phosphate
See technical informationSee documentsReferences
Roebuck:4981725
Rubix:102183
EAN:3660338516726

Documents
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 3MM
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 3 mm |
| Length | 129 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.10 excl. VAT
/ Each
£ 1.32 incl. VAT
- In stock: Next day delivery
