Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
BAHCO 2047PR-1-2 SCREWDR OFFSET 2047 PH 1-2
BAHCO 2047PR-1-2 SCREWDR OFFSET 2047 PH 1-2
Double Offset Phillips L-Keys
References
bahco:
2047PR-1-2
rubix:
124A3988
ean:
7314151060558
Technical specifications
Imprint
Phillips
Imprint size
PH1-2
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 2047PR-1-2 SCREWDR OFFSET 2047 PH 1-2
Strengths
Polypropylene handle for more comfort grip|Anti-slip function
Technical specifications
Attributes
Logistic Weight
30
g
Imprint
Phillips
Imprint size
PH1-2
Length
100
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.22
excl. VAT
/
Each
£
9.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION WRENCH 82H.11/32SR
FACOM HEXAGONAL KEY 89.50
FACOM T27 TORX KEY 89S.27
GEDORE 42 EL 4 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 5MM
WERA 022054 950PKL HEX KEY 2.5/112 LONG BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 83H.23
WERA 024012 967 TORX KEY TX25/60 SHORT BLACKLASER
WERA 022534 950SPKL/7B SM HEX KEY SET 1.5-6.0 LONG B/END 7PC
FACOM 7/32 LONG BALL HEX 83SH.7/32
FACOM 84TZ.10SLS T-HANDLE METRIC HEX KEY 10MM - SAFETY LOCK SYSTEM
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
WERA 024005 967 TORX KEY TX10/51 SHORT BLACKLASER
GEDORE 42 Z 6 HEX KEY WITH PILOT 6MM 42 Z PART 6343360
BAHCO 1996M-2.5 SCRWD OFFSET 1996M HEX BALL END 2.5