FACOM HEXAGONAL KEY 83.4AVSE
83.AVSE - Insulated male angled wrenches 1,000 volts VSE series
See technical informationReferences
Facom:83.4AVSE
Rubix:1235646
EAN:3148511246672



Product details : FACOM HEXAGONAL KEY 83.4AVSE
83.AVSE - Insulated male angled wrenches 1,000 volts VSE series
-Wrench manufactured in an alloyed steel treated for superior resistance to standards specifications.
- Insulation with "safety" colour coding.
-Wrench manufactured in an alloyed steel treated for superior resistance to standards specifications.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x85x12 mm |
| Package weight | 47 g |
| Imprint | hex / allen |
| Imprint size | 4 |
| Length | 125 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 17.44 excl. VAT
/ Each
£ 20.93 incl. VAT
- In stock: Next day delivery
