FACOM 89TXA.50 TORX 50 P SHAPED HEX KEY

Male wrench with Torx "P" handle

See technical information
References
Facom:89TXA.50
Rubix:217A4442
EAN:3662424074639
brand logo
Technical specifications
Imprinttorx profile
Imprint size50
Length240 mm
See all Specifications

Product details : FACOM 89TXA.50 TORX 50 P SHAPED HEX KEY


Silicon-carbon steel for longer life
Soft grip for greater comfort and to apply more torque
Short end for high torque/tightening.
Presentation: chrome-plated shot-blasted.
T-TORX WRENCH 50

Technical specifications


Attributes
Imprinttorx profile
Imprint size50
Length240 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 21.80 excl. VAT
/ Each
£ 26.16 incl. VAT
  • Delivery usually within ( 14 ) days