Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE HEX KEY 42 5
GEDORE HEX KEY 42 5
Pin face wrench angled 42
References
gedore:
42 5
rubix:
113A9194
manufacturer :
6340770
ean:
4010886634073
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
Length
85
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE HEX KEY 42 5
Hexagon Allen key 5 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5 mm
Length
85
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.88
excl. VAT
/
Each
£
2.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 42 2 HEXAGON SOCKET KEY
ROEBUCK HEX WRENCH SHORT ARM 9/16 INCH
FACOM METRIC HEX SET 83SH.5
FACOM 12MM LONG HEX KEY 83H.12
FACOM COMBINATION WRENCH 82H.5/32SR
"STAHLWILLE 43560005 5/64"" OFFSET SCREWDRIVER 50MM"
GEDORE 5MM BALL END HEX KEY 42 KEL 5
GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
ROEBUCK HEX WRENCH SHORT ARM 1.5MM
FACOM 84TZA.3 METRIC T-HANDLED HEXAGON KEY / WRENCH 3MM
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
GEDORE 12MM HEX KEY 42 12
GEDORE 42 15 HEXAGON SOCKET KEY
FACOM 84TCD.2.5 HEX KEY 2.5X125MM
GEDORE 22MM ALLEN KEY 42 22