BAHCO 1996M-6 SCRWD OFFSET 1996M HEX BALL END 6
Metric Long Ball End Hex L-Keys with Phosphate Finish
See technical informationReferences
Bahco:1996M-6
Rubix:113A8804
EAN:7314150122707

Product details : BAHCO 1996M-6 SCRWD OFFSET 1996M HEX BALL END 6
Strengths
Sturdy high quality steel|Higher accuracy in the tip|Easy identification size stamped into blade|Hexagonal ball point on the long arm|Easier access at different angles thanks to the ball end for more efficient work and time saver|Higher torque due to the longer arm provides higher torque transmission and accessibility
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | m6 |
| Length | 186 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Delivery usually within ( 14 ) days
