Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 5MM
ROEBUCK BALL HEX WRENCH LONG ARM 5MM
Ballpoint wrenches - long arm - metric phosphate
References
roebuck:
4981727
rubix:
102185
ean:
3660338516740
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
Length
165
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 5MM
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5 mm
Length
165
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
GEDORE 42 EL 4 HEXAGON SOCKET KEY EXTRA LONG MM
"STAHLWILLE 43570009 10767.A.9/64-9/64"" BALL END HEX KEY WRENCH"
GEDORE 42 2 HEXAGON SOCKET KEY
GEDORE 2142 T 25 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
WERA 027103 950PKL BM HEX KEY 2.5/112 LONG BALLEND BLACKLASER
GEDORE 6MMVDE INHEX SOCKET VDE IN 19 6
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
GEDORE 3/64AFHEXKEY 42 3/64AF
ROEBUCK HEX WRENCH LONG ARM 19MM 280-190-01-42033
ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
FACOM 89S.15 LONG TORX KEYSSPHERICAL HEAD 15
FACOM 84TZ.1/4SLS T-HANDLE SAE HEX KEY 1/4IN - SAFETY LOCK SYSTEM
WERA 022702 3950PKL HEX KEY 2.5/112 LONG BALLEND STAINLESS
WERA 024167 967L TORX KEY HF TX30/122 LONG BLACKLASER
FACOM 82H.0,9 HEXAGONAL KEY 82H.09