References
Facom:83H.16
Rubix:1235693
EAN:3148511241615



Product details : FACOM 16MM LONG ARM HEX KEY 83H.16
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x80x20 mm |
| Package weight | 516 g |
| Imprint | hex / allen |
| Imprint size | 16 |
| Length | 235 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 8.81 excl. VAT
/ Each
£ 10.57 incl. VAT
- In stock: Next day delivery
