Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK 250-170-01-42033 HEX WRENCH SHORT ARM 17MM
ROEBUCK 250-170-01-42033 HEX WRENCH SHORT ARM 17MM
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971616
rubix:
102112
ean:
3660338515743
Technical specifications
Imprint
Hex / Allen
Imprint size
17 mm
Length
177
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 250-170-01-42033 HEX WRENCH SHORT ARM 17MM
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
17 mm
Length
177
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.01
excl. VAT
/
Each
£
10.81
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 82H.9
ROEBUCK 220-315-02-42033 T HANDLE HEX KEY WRENCH 3.0MM
ROEBUCK HEX WRENCH SHORT ARM 5/32 INCH
WERA 024160 967L TORX KEY HF TX8/76 LONG BLACKLASER
WERA 024001 967 TORX KEY TX6/42 SHORT BLACKLASER
WERA 021625 950L HEX KEY 5.0/160 LONG CHROME PLATED
FACOM 84TZ.10SLS T-HANDLE METRIC HEX KEY 10MM - SAFETY LOCK SYSTEM
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 8 X 175MM
WERA 027108 950PKL BM HEX KEY 8.0/200 LONG BALLEND BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 1/16 INCH
FACOM 17MM HEX KEY 82H.17
GEDORE 42 2 HEXAGON SOCKET KEY
"STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""
FACOM 83H.17 17MM LONG HEX KEY 83H17
WERA 021645 950L HEX KEY 12.0/250 LONG CHROME PLATED