WERA 022534 950SPKL/7B SM HEX KEY SET 1.5-6.0 LONG B/END 7PC
Hex-Plus Multicolour Magnet 1 L-key set, metric, BlackLaser,
See technical informationReferences
Wera:05022534001
Rubix:269A4615
EAN:4013288183750
Product details : WERA 022534 950SPKL/7B SM HEX KEY SET 1.5-6.0 LONG B/END 7PC
L-keys with plastic sleeve (SPKL) made of circular, easy-grip material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. The wear-free material of the clip guarantees easy removal and a secure hold of the L-keys. For hexagonal socket screws.
-
05022600001
1x 1.5 x 90 mm
-
05022602001
1x 2 x 101 mm
-
05022604001
1x 2.5 x 112 mm
-
05022606001
1x 3 x 123 mm
-
05022608001
1x 4 x 137 mm
-
05022610001
1x 5 x 154 mm
-
05022612001
1x 6 x 172 mm
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm |
Show UNSPSC/ECL@SS
£ 30.51 excl. VAT
/ Each
£ 36.61 incl. VAT
- Delivery usually within ( 5 ) days
