ROEBUCK BALL HEX WRENCH LONG ARM 6MM
Ballpoint wrenches - long arm - metric phosphate
See technical informationSee documentsReferences
Superseded Ref:5095531
Roebuck:4981728
Rubix:102186
EAN:3660338516757

Documents
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 6MM
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6 mm |
| Length | 186 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
- In stock: Next day delivery
