References
Facom:83H.32
Rubix:1235711
EAN:3148511242612



Product details : FACOM HEXAGONAL KEY 83H.32
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 3456 g |
|---|---|
| Packaged dimensions (D x W x H) | 395x160x40 mm |
| Package weight | 3456 g |
| Imprint | hex / allen |
| Imprint size | 32 |
| Length | 64 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 58.45 excl. VAT
/ Each
£ 70.14 incl. VAT
- Delivery usually within ( 14 ) days
