ROEBUCK HEX WRENCH LONG ARM 2MM
Long arm hexagon keys - black phosphate - metric
See technical informationSee documentsReferences
Roebuck:4971625
Rubix:102141
EAN:3660338515828

Documents
Product details : ROEBUCK HEX WRENCH LONG ARM 2MM
Standard: ISO 2936L
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2 mm |
| Length | 102 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 0.19 excl. VAT
/ Each
£ 0.23 incl. VAT
- In stock: Next day delivery
