GEDORE 42 1,3 1.3MM ALLEN KEYS 42-1.3


Pin face wrench angled 42

References
gedore:42 1,3
rubix:113A8997
manufacturer :6342470
ean:4010886634240
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size1,8mm,
Length41 mm
See all Specifications

Product details : GEDORE 42 1,3 1.3MM ALLEN KEYS 42-1.3


Hexagon Allen key 1.3 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised

Technical specifications


Attributes
ImprintHex / Allen
Imprint size1,8mm,
Length41 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
  • Usually arrives within 14 working days