FACOM 5MM BALL END LONG HEX KEY 83S.5L
83S.L-Extra long male spherical-head Allen keys
See technical informationReferences
Facom:83S.5L
Rubix:1235740
EAN:3148511248973




Product details : FACOM 5MM BALL END LONG HEX KEY 83S.5L
83S.L-Extra long male spherical-head Allen keys
- Greater lengths: more leverage, greater power, improved linear access.
- Presentation: phosphated
- Greater lengths: more leverage, greater power, improved linear access.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x35x10 mm |
| Package weight | 32 g |
| Imprint | hex / allen |
| Imprint size | 5 |
| Length | 159 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
- In stock: Next day delivery
