References
Facom:83H.7
Rubix:1235718
EAN:3148511240717



Product details : FACOM HEXAGONAL KEY 83H.7
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x45x10 mm |
| Package weight | 59 g |
| Imprint | hex / allen |
| Imprint size | 7 |
| Length | 140 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Delivery usually within ( 14 ) days
