Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
F4P (FIRST FOR PERFORMANCE) F4P4WSKW 4 WAY MULTI FUNCTION CROSS SW KEY
F4P (FIRST FOR PERFORMANCE) F4P4WSKW 4 WAY MULTI FUNCTION CROSS SW KEY
Cross Switch Key Wrench
References
f4p:
F4P4WSKW
rubix:
234A5320
Technical specifications
Imprint
Other
Imprint size
9 mm;6 mm;8 mm
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) F4P4WSKW 4 WAY MULTI FUNCTION CROSS SW KEY
4 Way multi Function Cross Sw Key Wrench
Technical specifications
Attributes
Imprint
Other
Imprint size
9 mm;6 mm;8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.86
excl. VAT
/
Each
£
8.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX WRENCH LONG ARM 3/32 INCH
ROEBUCK HEX WRENCH SHORT ARM 5/32 INCH
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
7773820 8756-04 END FITTING 16Z IN-HEX 4 MM
WERA 022200 950 SPKL HF MULTICOLOUR HEX KEY 3.0/123 LONG BLACKLASER
FACOM HEXAGONAL KEY 83H.32
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 10MM
FACOM HEXAGONAL KEY 83H.6
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 12MM
GEDORE 10MM SOCKET KEY 42 Z 10
GEDORE 14MM ALLEN KEY 42 14
FACOM HEXAGONAL KEY 82H.3/8
FACOM HEXAGONAL KEY 82H.7/64
WERA 133154 950PKS HEX KEY 4.0/80 SHORT BALLEND CHROME PLATED