FACOM 84TZ.4SLS T-HANDLE METRIC HEX KEY 4MM - SAFETY LOCK SYSTEM
84TZ.SLS - “T” metric hex wrenches - SLS
See technical informationReferences
Facom:84TZ.4SLS
Rubix:2588743
EAN:3662424028243



Product details : FACOM 84TZ.4SLS T-HANDLE METRIC HEX KEY 4MM - SAFETY LOCK SYSTEM
84TZ.SLS - “T” metric hex wrenches - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Ergonomic T-handle for efficient use of both ends.
- Silicon steel.
- Presentation: polished, phosphated.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Ergonomic T-handle for efficient use of both ends.
- Silicon steel.
- Presentation: polished, phosphated.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 180x80x20 mm |
|---|---|
| Package weight | 69 g |
| Imprint | hex / allen |
| Imprint size | 4 |
| Length | 183 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 31.94 excl. VAT
/ Each
£ 38.33 incl. VAT
- Delivery usually within ( 14 ) days
