FACOM 89TX.50SLS T-HANDLETORX KEY T50 - SAFETY LOCK SYSTEM
89TX.SLS - “T” fitted Torx® wrenches - SLS
See technical informationReferences
Facom:89TX.50SLS
Rubix:2588756
EAN:3662424029417



Product details : FACOM 89TX.50SLS T-HANDLETORX KEY T50 - SAFETY LOCK SYSTEM
89TX.SLS - “T” fitted Torx® wrenches - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Ergonomic T-handle for efficient use of both ends.
- Presentation: Shot chrome.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Ergonomic T-handle for efficient use of both ends.
- Presentation: Shot chrome.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 240x95x25 mm |
|---|---|
| Package weight | 223 g |
| Imprint | torx profile |
| Imprint size | 50 |
| Length | 240 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 38.17 excl. VAT
/ Each
£ 45.80 incl. VAT
- Delivery usually within ( 14 ) days
