FACOM 6MM BALL END LONG HEX KEY 83S.6L
83S.L-Extra long male spherical-head Allen keys
See technical informationReferences
Facom:83S.6L
Rubix:1235741
EAN:3148511248980



Product details : FACOM 6MM BALL END LONG HEX KEY 83S.6L
83S.L-Extra long male spherical-head Allen keys
- Greater lengths: more leverage, greater power, improved linear access.
- Presentation: phosphated
- Greater lengths: more leverage, greater power, improved linear access.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x40x10 mm |
| Package weight | 52 g |
| Imprint | hex / allen |
| Imprint size | 6 |
| Length | 179 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 14 ) days
