82H - short male Allen keys in inches
Imprint | Hex / Allen |
---|---|
Imprint size | 1/8 |
Length | 65 mm |
Logistic Weight | 14 g |
---|---|
Packaged dimensions (D x W x H) | 70x25x5 mm |
Package weight | 6 g |
Imprint | Hex / Allen |
Imprint size | 1/8 |
Length | 65 mm |
Finishing | Phosphate |
Usually arrives within 14 working days