Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE HEX KEY WRENCH 2.5 X 125MM
ROEBUCK T HANDLE HEX KEY WRENCH 2.5 X 125MM
Hex Key Wrench Chrome Plated Black Tip
References
roebuck:
5095551
rubix:
2521766
ean:
3660338517662
Technical specifications
Imprint
Hex / Allen
Imprint size
2,5 mm
Length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE HEX KEY WRENCH 2.5 X 125MM
• Black phosphated T-handle wrench.
• Chrome-vanadium hardened steel.
• Imprints: 2 x hex ergonomic handle for optimal user comfort.
• Hole for storage in the workshop
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
2,5 mm
Length
125
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.84
excl. VAT
/
Each
£
5.81
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
WERA 027105 950PKL BM HEX KEY 4.0/140 LONG BALLEND BLACKLASER
BAHCO 1996M-2 SCRWD OFFSET 1996M HEX BALL END 2
FACOM HEX KEY 83SH.5/16
GEDORE 14MM ALLEN KEY 42 14
FACOM 4.5MM L/S HEX KEY 83H.45
WERA 024005 967 TORX KEY TX10/51 SHORT BLACKLASER
FACOM 14MM HEX KEY 82H.14
FACOM 89TXA.9 TORX 9 P SHAPED HEX KEY
GEDORE HEX SOCKET 5MM 1669567 DTT 42 5
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM
ROEBUCK HEX WRENCH SHORT ARM 4MM 250-040-01-42033
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 14MM
ROEBUCK HEX WRENCH LONG ARM 3MM
GEDORE HEX KEY 42 6
FACOM 82H.2,5 HEXAGONAL KEY 82H.25