Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM 5MM 250-050-01-42033
ROEBUCK HEX WRENCH SHORT ARM 5MM 250-050-01-42033
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971609
rubix:
102105
ean:
3660338515675
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
Length
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM 5MM 250-050-01-42033
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5 mm
Length
85
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.31
excl. VAT
/
Each
£
0.37
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 4MM 250-040-01-42033
ROEBUCK BALL HEX WRENCH LONG ARM 7/32 INCH
GEDORE 2142 T 25 HEXAGON SCREWDRIVER WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 82H.7/64
ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
XCELITE SCREWDRIVER BLD 99-75MMBP 3MM A/F HEX
ROEBUCK HEX WRENCH LONG ARM 4MM
ROEBUCK HEX WRENCH SHORT ARM 1/2 INCH
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
FACOM 84TZSA.10 10MM P SHAPED HEX KEY METRIC BALL
FACOM 84TZ.4SLS T-HANDLE METRIC HEX KEY 4MM - SAFETY LOCK SYSTEM
FACOM 13MM HEX WRENCH 83H.13
WERA 024013 967 TORX KEY TX27/64 SHORT BLACKLASER
GEDORE 10MM SOCKET KEY 42 Z 10
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 4MM