FACOM 2.0MM HEX KEY LONG BALL 83SH.2


83SH-Long metric Allen keys - with ball head

References
facom:83SH.2
rubix:1235750
ean:3148511238059
brand logo
brand logo
Technical specifications
Imprinthex / allen
Imprint size2
Length75 mm
See all Specifications

Product details : FACOM 2.0MM HEX KEY LONG BALL 83SH.2


A [mm]: 12.0H [mm]: 45H x L [mm]: 45 x 190L [mm]: 190[g]: 225

Strengths

• Made of silicon steel. • The ball head allows working under an angle of 30°. • Execution: phosphated.

Technical specifications


Attributes
Logistic Weight2 g
Packaged dimensions (D x W x H)75x18x2 mm
Package weight2 g
Imprinthex / allen
Imprint size2
Length75 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
  • Usually arrives within 14 working days