Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE TORX KEY WRENCH T9 X 125MM
ROEBUCK T HANDLE TORX KEY WRENCH T9 X 125MM
Torx key wrench chrome plated black tip
References
roebuck:
5095564
rubix:
2521779
Technical specifications
Imprint
Torx profile
Imprint size
T9
Length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE TORX KEY WRENCH T9 X 125MM
Black phosphated T-handle wrench.
Chrome-vanadium hardened steel.
Imprints: 2 x Torx Ergonomic handle for optimal user comfort.
Hole for storage in the workshop.
Technical specifications
Attributes
Imprint
Torx profile
Imprint size
T9
Length
125
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.71
excl. VAT
/
Each
£
11.65
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
FACOM 3/16 LONG BALL HEX 83SH.3/16
FACOM HEXAGONAL KEY 83H.1/16
FACOM HEXAGONAL KEY 89.45
FACOM TORX KEY 89S.25
ROEBUCK HEX WRENCH SHORT ARM 3/16 INCH
FACOM HEXAGONAL KEY 82H.4
WERA 027109 950PKL BM HEX KEY 10.0/219 LONG BALLEND BLACKLASER
FACOM HEXAGONAL KEY 89.55
FACOM HEXAGONAL KEY 83H.11
FACOM 84TZ.2.5SLS T-HANDLE METRIC HEX KEY 2.5MM - SAFETY LOCK SYSTEM
ROEBUCK HEX WRENCH SET FOLD UP 3/32-3/8 INCH
GEDORE 42 EL 14 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
WERA 027111 950PKL BM HEX KEY 12.0/248 LONG BALLEND BLACKLASER
FACOM 84TZSA.8 8MM P SHAPED HEX KEY METRIC BALL