ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 3 X 125MM
Hex key wrench with ball point chrome plated black tip
See technical informationSee documentsReferences
Roebuck:5095558
Rubix:2521773



Documents
Product details : ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 3 X 125MM
Black phosphate T-wrench with spherical head.
Chrome-vanadium hardened steel.
Imprints: Hex and spherical head.
Ergonomic handle for optimal user comfort.
Hole for storage in the workshop.
Chrome-vanadium hardened steel.
Imprints: Hex and spherical head.
Ergonomic handle for optimal user comfort.
Hole for storage in the workshop.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 3 mm |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
- Usually arrives within 14 working days
