Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ISS MHD06M04EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 4MM
ISS MHD06M04EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 4MM
Male Hexagon Driver 3/8″ Square Drive Extra Long
References
impact socket supplies:
MHD06M04EL
rubix:
248A1750
Technical specifications
Imprint
Hex / Allen
Imprint size
4 mm
See all Specifications
Product details
Technical specifications
Product details : ISS MHD06M04EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 4MM
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
4 mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.30
excl. VAT
/
Each
£
26.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 890 PZD 3 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:3
FACOM IMPACT BIT NEX.45A
WERA 134680 867/4Z IP BIT TORX PLUS 6IP/50 EXTRA TOUGH
880-9 NO 2 IMPACT BIT
WERA 134688 867/4Z IP BIT TORX PLUS 20IP/70 EXTRA TOUGH
WERA 066664 871/4 BIT TORQ SET 4/50 EXTRA TOUGH
ROEBUCK POZI EXTRA HARD GOLD BIT NO 1 X 25MM
WERA 066764 875/1 BIT TRIWING 3/25 EXTRA TOUGH
WERA 059665 840/4Z BIT HEX 5/32/89 EXTRA TOUGH
ROEBUCK NUT SETTERS MAGNETIC 7 X 50MM
FACOM PHILLIPS BIT EP.111
WERA 134675 867/4Z IP BIT TORX PLUS 27IP/89 EXTRA TOUGH
WERA 060047 855/4Z BIT PZ3/152 EXTRA TOUGH
WERA 071081 3851/4 BIT PH1/89 STAINLESS
ISS 3/8 INCH SQUARE DRIVE X5MM HEX E/L MHD06M05EL