GEDORE 890 PZD 4 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:4


Schroevendraaierbit PoziDriv-890 PZD

References
gedore:890 PZD 4
rubix:45022519
manufacturer :6553760
ean:4010886655375
brand logo
brand logo
Technical specifications
Imprintpozidriv
Imprint size4
See all Specifications

Product details : GEDORE 890 PZD 4 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:4


Screwdriver bit 5/16" PZ 4 For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PZ Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish Size 4: the length is not standardised

Technical specifications


Attributes
Logistic Weight13 g
Imprintpozidriv
Imprint size4
Finishingpolished
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ Each
£ 5.45 incl. VAT
  • Usually arrives within 14 working days