References
Gedore:2150 4-150
Rubix:249A0878
Manufacturer :6680360
EAN:4010886803592

Product details : GEDORE 2150-4-150 3C-SCREWDRIVER 4MM X 150MM
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Imprint | flat |
| Imprint size | 4mm |
| Blade length | 150 mm |
| Length | 235 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- Delivery usually within ( 8 ) days
