BAHCO BE-8330 SCREWDRIVER ERGO 3.5MM X 0.6 X 25MM SLOTTED
Ergo Slotted Screwdriver
See technical informationReferences
Bahco:BE-8330
Rubix:2518294
EAN:7314151838614

Product details : BAHCO BE-8330 SCREWDRIVER ERGO 3.5MM X 0.6 X 25MM SLOTTED
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws, stubby model for working in hard to reach places. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,6mm |
| Blade length | 25 mm |
| Length | 83 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
- Delivery usually within ( 14 ) days
