References
Thor Hammer:18-910
Rubix:211625
EAN:5012936891008

Documents
Product details : THOR 18910 SIZE 1 THOR SUPER PLASTIC HAMMER
Cast iron head fitted with either two ductile aluminium faces OR two white super plastic faces.
Strengths
Ductile aluminium faces give a soft metal blow and are an alternative to traditional copper hammers
The ultra-high molecular weight polythene faces offer high impact, durability and high abrasive resistance
Also available ALL-PURPOSE HAMMER fitted with one aluminium and one durable super plastic face
The ultra-high molecular weight polythene faces offer high impact, durability and high abrasive resistance
Also available ALL-PURPOSE HAMMER fitted with one aluminium and one durable super plastic face
Applications
Ideal where a heavy blow is required combined with a relatively small striking area
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 270 mm |
| Weight | 590 g |
| Diameter | 32 mm |
| Shape | round |
| Handle | seasoned ash or hickory |
| Material | super plastic |
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
- Usually arrives within 14 working days
