References
Facom:200H.36PB
Rubix:395A5210
EAN:3148517881761

Product details : FACOM 200H.36PB RIVETING ENGINEERS HAMMERS 36MM
Facom: Quality guaranteed!
Strengths
Tougher hickory handle, high-safety triple grip. Differentiated head heat treatment.
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 35 mm |
| Length | 300 mm |
| Weight | 725 g |
| Diameter | 35 mm |
| Handle | hickory |
| Head length | 106 mm |
Show UNSPSC/ECL@SS
£ 17.37 excl. VAT
/ Each
£ 20.84 incl. VAT
- Delivery usually within ( 14 ) days
