References
Bahco:484-1500
Rubix:115A4489
EAN:7311518005146

Documents
Product details : BAHCO 484-1500 CLUB HAMMER
Club hammer with convex (domed) striking faces. Handle of first class genuine hickory, straight grained, without knots. DIN 6475, GS certification
Strengths
High-quality tool designed for professionals|First class, straight-grained genuine hickory handle ensures easy and safe operation|Especially hardened and heat treated to withstand the highest impact heavy applications
Technical specifications
Attributes
| Logistic Weight | 1660 g |
|---|---|
| Type | sledgehammer |
| Section | 44 mm |
| Length | 280 mm |
| Weight | 1610 g |
| Shape | rectangular |
| Handle | hickory wood |
| Head length | 110 mm |
| Material | hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 32.28 excl. VAT
/ Each
£ 38.74 incl. VAT
- Delivery usually within ( 14 ) days
