References
Draper:42503
Rubix:382A2728
Manufacturer :42503
EAN:5010559425037

Product details : DRAPER 42503 CLAW HAMMER HICKORY SHAFT 560G
Polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Natural straight grained hickory shaft sanded and lacquered. Sold Loose
Technical specifications
Attributes
| Type | hand hammer |
|---|---|
| Weight | 560 g |
| Handle | natural straight grained hickory shaft sanded and lacquered. |
| Material | fine grain high carbon steel (head) with lacquer coating for rust protection; natural straight grained hickory (shaft) sanded and lacquered. |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- Delivery usually within ( 7 ) days
