Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 25MM EXTRA HARD
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 25MM EXTRA HARD
1/4" phillips torque bit
References
roebuck:
5094160
rubix:
1343661
ean:
3660338517136
Technical specifications
Imprint
Phillips
Imprint size
PH3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 25MM EXTRA HARD
Philips gold extra hard end with twist-type round stem.
Designed for wood screws.
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH3
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.40
excl. VAT
/
Each
£
2.88
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
WERA 134668 867/4Z IP BIT TORX PLUS 3IP/50 EXTRA TOUGH
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 25MM
WERA 060145 867/4ZBO BIT SECURITY TX30/70 EXTRA TOUGH
WERA 071081 3851/4 BIT PH1/89 STAINLESS
WERA 060050 867/4ZBO SECURITY BIT TX10/89 EXTRA TOUGH
FACOM ES.623,5 BIT ES.623 5
WERA 072061 800/1Z BIT SLOTTED 1.2/6.5/25 EXTRA TOUGH
FACOM BIT ES.624
FACOM POZIDRIV BIT ED.692
WERA 066678 871/4 BIT TORQ SET 8/70 EXTRA TOUGH
FACOM IMPACT BIT NEX.27A
WERA 066491 867/1Z BIT TX40/25 EXTRA TOUGH
ISS MHD04M04 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 4MM
WERA 066494 867/1Z BIT TX7/25 EXTRA TOUGH
BAHCO BAHCO-70S/T50 5/16 IMPACT DRIVER BIT FOR TORX T50 HD SCREWS 35MM