FACOM 86H.JE7BSLS SLS 7 PIECE FOLDING METRIC HEX KEYS 1.5MM - 6MM


86H.JESLS - Hexagon Key Set - SLS

References
facom:86H.JE7BSLS
rubix:2588758
ean:3662424049330
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm
FinishingPhosphate

Product details : FACOM 86H.JE7BSLS SLS 7 PIECE FOLDING METRIC HEX KEYS 1.5MM - 6MM


Tool fitted with a FACOM SLS attachment solution, preventing any risk of accidental falls
The "turning" crimped cable solution, chosen and tested by FACOM, preserves the ergonomics of use of the tool
Very compact sleeve
Positive grip
Keys on 90° end stop for tightening
Keys in silicon steel issued from series 82H
Phosphate finish

Technical specifications


Attributes
ImprintHex / Allen
Imprint size1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 59.91 excl. VAT
/ Each
£ 71.89 incl. VAT
  • Usually arrives within 14 working days