References
Facom:82H.7/32
Rubix:1235573
EAN:3148511235812



Product details : FACOM HEXAGONAL KEY 82H.7/32
82H - short male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 95x40x10 mm |
| Package weight | 25 g |
| Imprint | hex / allen |
| Imprint size | 7/32 |
| Length | 90 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- Delivery usually within ( 14 ) days
