References
Facom:83H.24
Rubix:1235701
EAN:3148511242315



Product details : FACOM HEXAGONAL KEY 83H.24
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 1543 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x120x30 mm |
| Package weight | 1543 g |
| Imprint | hex / allen |
| Imprint size | 24 |
| Length | 299 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 24.48 excl. VAT
/ Each
£ 29.38 incl. VAT
- Delivery usually within ( 14 ) days
