Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE TORX KEY WRENCH T25 X 150MM
ROEBUCK T HANDLE TORX KEY WRENCH T25 X 150MM
Torx key wrench chrome plated black tip
References
roebuck:
5095568
rubix:
2521783
Technical specifications
Imprint
torx profile
Imprint size
t25
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE TORX KEY WRENCH T25 X 150MM
Black phosphated T-handle wrench.
Chrome-vanadium hardened steel.
Imprints: 2 x Torx Ergonomic handle for optimal user comfort.
Hole for storage in the workshop.
Technical specifications
Attributes
Imprint
torx profile
Imprint size
t25
Length
150
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.34
excl. VAT
/
Each
£
8.81
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM 84TZA.8 8MM P SHAPED HEX KEY
GEDORE 5MM BALL END HEX KEY 42 KEL 5
GEDORE 42 10 HEXAGON KEY 10MM
WERA 022040 950PKLS HEX KEY 1.5/90 LONG BALLEND CHROME-PLATED
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
GEDORE 42 EL 6 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK HEX WRENCH SHORTARM 1.275MM/0.050 AF 200-005-51-42033
FACOM HEX KEY 83.12AVSE
FACOM 1/8 LONG BALL HEX 83SH.1/8
ROEBUCK HEX WRENCH LONG ARM 3/8 INCH
FACOM HEXAGONAL KEY 82H.5/16
"STAHLWILLE 43570004 1/16"" BALL END HEX WRENCH"
ROEBUCK 220-315-02-42033 T HANDLE HEX KEY WRENCH 3.0MM
ROEBUCK T HANDLE HEX KEY WRENCH 5 X 150MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 8MM