References
Facom:83H.17
Rubix:1235694
EAN:3148511241714



Product details : FACOM 83H.17 17MM LONG HEX KEY 83H17
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 607 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x85x20 mm |
| Package weight | 607 g |
| Imprint | hex / allen |
| Imprint size | 17 |
| Length | 245 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.47 excl. VAT
/ Each
£ 14.96 incl. VAT
- Usually arrives within 14 working days
