FACOM 8PC FOLDING TORX KEY SET 89A.JM8
89JM - Torx® male Allen keys on frame
See technical informationReferences
Facom:89A.JM8
Rubix:1235979
EAN:3148511267295




Product details : FACOM 8PC FOLDING TORX KEY SET 89A.JM8
89JM - Torx® male Allen keys on frame
- Complies with Torx® and Resistorx® specifications.
- Very compact frame, comfortable grip.
- 89A.JM8: Torx® (T).
- 89R.JM8: Resistorx® (TT).
- Complies with Torx® and Resistorx® specifications.
- Very compact frame, comfortable grip.
- 89A.JM8: Torx® (T).
- 89R.JM8: Resistorx® (TT).
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x40x35 mm |
| Package weight | 272 g |
| Number of elements | 8 |
| Imprint | torx profile |
| Imprint size | t8/t40 |
Show UNSPSC/ECL@SS
£ 81.83 excl. VAT
/ Each
£ 98.20 incl. VAT
- Delivery usually within ( 14 ) days
