FACOM KEY SLEEVE HEX SETS 82H.JP8AU

JP-Angled keys octagonal in holder

See technical information

References

Facom:82H.JP8AU
Rubix:80153095
EAN:3148519200775
brand logo

Technical specifications

Number of elements8
Imprinthex / allen
See all Specifications

Product details : FACOM KEY SLEEVE HEX SETS 82H.JP8AU


This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.
Hex Size [mm]1,5 - 2,0 - 2,5 - 3,0 - 4,0 - 5,0 - 6,0 - 7,0 - 8,0

Strengths

• L shape with one long arm and one short allows for versatility of use
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys

Technical specifications


Attributes
Logistic Weight235 g
Packaged dimensions (D x W x H)130x80x25 mm
Package weight298 g
Number of elements8
Imprinthex / allen
£ 20.46 excl. VAT
/ Each
£ 24.55 incl. VAT
  • Delivery usually within ( 14 ) days